POLYPROPYLENE BENCH SCRAPER WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPROPYLENE BENCH SCRAPER WH

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69605
  • Mfr. Model # 69605
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.29 lbs

Product Details

Polypropylene bench scraper. Size 5 in. x 8.5 in. Colour: White.

Technical Specs

  • Item Bench Scraper
  • Colour White
  • Features Molded-in Finger Loop
  • Length 5.2"
  • Type Stiff, Non-Marring, Chemical Resistant
  • Material Polypropylene
  • Width 8.3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
  • Design 1 - Piece
  • Meets/Exceeds FDA Compliant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list