POLYPROPYLENE BENCH SCRAPER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPROPYLENE BENCH SCRAPER RED

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69604
  • Mfr. Model # 69604
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.3 lbs

Product Details

Polypropylene bench scraper. Size 5 in. x 8.5 in. Colour: Red.

Technical Specs

  • Colour Red
  • Item Bench Scraper
  • Features Molded-in Finger Loop
  • Length 5"
  • Material Polypropylene
  • Type Stiff, Non-marring, Chemical Resistant
  • Width 8-1/2"
  • Design 1-Piece
  • Meets/Exceeds FDA-approval on Materials
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list