Skip Content
POLYPROPYLENE BENCH SCRAPER PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYPROPYLENE BENCH SCRAPER PURPLE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69608
  • Mfr. Model # 69608
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.3 lbs

Product Details

Polypropylene hand tools are FDA-approved. Ideal for use where cross contamination is a concern. Chemical and corrosion resistant.

Technical Specs

  • Colour Purple
  • Item Bench Scraper
  • Features Autoclavable
  • Length 5"
  • Material Polypropylene
  • Type Hand and Bench Scrapers
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Design 1-Piece, Injection Molded
  • Width 8-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Meets/Exceeds FDA Compliance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list