POLYPRO HAND SCRAPER 9.7IN PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPRO HAND SCRAPER 9.7IN PURPLE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69628
  • Mfr. Model # 69628
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.2 lbs

Product Details

Large hand scraper. Size 9.7 in. x 4.4 in. Colour: Purple.

Technical Specs

  • Colour Purple
  • Features Autoclavable
  • Length 9-3/4"
  • Item Bench Scraper
  • Material Polypropylene
  • Design 1-Piece, Injection Molded
  • Width 4-1/2"
  • Type Non-Marring, Chemical Resistant
  • Meets/Exceeds FDA Compliance
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list