POLYPRO HAND SCRAPER 9.7IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPRO HAND SCRAPER 9.7IN BLACK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69629
  • Mfr. Model # 69629
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.2 lbs

Product Details

Large hand scraper. Size 9.7 in. x 4.4 in. Colour: Black.

Technical Specs

  • Colour Black
  • Material Polypropylene
  • Item Scraper
  • Length 9-3/4"
  • Features Safe for food contact
  • Width 4-1/2"
  • Design 1-Piece
  • Type Hand
  • Meets/Exceeds Meets FDA requirements
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list