POLYPRO HAND SCRAPER 8IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPRO HAND SCRAPER 8IN BLACK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69619
  • Mfr. Model # 69619
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.1 lbs

Product Details

Polypropylene hand tools are FDA-approved. Ideal for use where cross contamination is a concern. Chemical and corrosion resistant.

Technical Specs

  • Colour Black
  • Features Safe for food contact
  • Item Small Hand Scraper
  • Length 8"
  • Material Polypropylene
  • Type Hand
  • Width 3"
  • Design 1-Piece
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Meets/Exceeds Meets FDA requirements
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list