Skip Content
POLYPLUS ROPE 3/8 X 600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYPLUS ROPE 3/8 X 600FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS810120-00600
  • Mfr. Model # 810120-00600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Technical Specs

  • Item Twisted Combination
  • Colour White with Red Tr
  • Length 600 ft.
  • Tensile Strength 3375 lbs.
  • Standards Cordage Institute
  • Package Type Bulk Reel
  • Rope Dia. 3/8"
  • Rope Construction 3 Strand Twisted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list