POLYMOUNT, 3/4-10 X 8 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYMOUNT, 3/4-10 X 8 IN,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TTH8
  • Mfr. Model # 4TTH8
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Finish Clear Zinc
  • Height 9-5/16"
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size 3/4"-10
  • Base Nylon
  • Construction Steel
  • Base Dia. 4"
  • Load Capacity 7,500 lbs.
  • Hex 1-1/16"
  • Bolt Length 8"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list