Skip Content
POLYMOUNT, 3/4-10 X 8 IN,STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLYMOUNT, 3/4-10 X 8 IN,STAINLESS

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TUE9
  • Mfr. Model # 4TUE9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Height 9-3/8"
  • Finish Stainless Steel
  • Includes Locking Nut
  • Item Leveling Mount
  • Base Nylon w/Non-Skid Pad
  • Thread Size 3/4"-10
  • Construction Stainless steel
  • Load Capacity 5,625 lbs.
  • Hex 1-1/16"
  • Base Dia. 4"
  • Leveling Mount Type Swiveling Stud
  • Bolt Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list