Skip Content
POLYMOUNT,1/2-13,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLYMOUNT,1/2-13,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TRX9
  • Mfr. Model # 4TRX9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Finish Clear Zinc
  • Height 1-13/16"
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size 1/2"-13
  • Base Nylon
  • Construction Steel
  • Load Capacity 5,000 lbs.
  • Base Dia. 4"
  • Hex 3/4"
  • Leveling Mount Type Boltless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list