Skip Content
POLYMER DUNNAGE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLYMER DUNNAGE RACK

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWHP2248PD
  • Mfr. Model # HP2248PD
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Gray
  • Height 12"
  • Depth 22"
  • Finish Natural
  • Item Dunnage Rack
  • Material Polyethylene
  • Width 48"
  • Load Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list