Skip Content
POLYMER BLADE KIT 2000GR TAN 44 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYMER BLADE KIT 2000GR TAN 44 PC

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBRZPOBLD2KR44
  • Mfr. Model # ZPOBLD2KR44
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Removal Sanding (Concrete)
  • Disc Dia. (In.) 2
  • For Use With Auto Scrubbers and Buffers
  • Dia. (In.) 6
  • Item Polishing Replacement Kit
  • Grit 2,000
  • Max. RPM 600
  • Number of Pieces 44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list