Skip Content
POLYMER BLADE KIT 100GR BLACK 44PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYMER BLADE KIT 100GR BLACK 44PC

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBRZPOBLD1CR44
  • Mfr. Model # ZPOBLD1CR44
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Removal Sanding (Concrete)
  • Disc Dia. (In.) 2
  • Dia. (In.) 6
  • Item Polishing Replacement Kit
  • Grit 100
  • Number of Pieces 44
  • Max. RPM 600
  • For Use With Auto Scrubbers and Buffers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list