Skip Content
POLYMER 20 TOOL 2000 GRIT TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYMER 20 TOOL 2000 GRIT TAN

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR912001260
  • Mfr. Model # 912001260
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 618
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Floor Polishing (Concrete)
  • Item Abrasive Pad
  • Dia. (In.) 20
  • For Use With Auto Scrubbers and Buffers
  • Disc Dia. (In.) 2
  • Grit 2,000
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list