Skip Content
POLYMER 20 TOOL 200 GRIT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYMER 20 TOOL 200 GRIT BLUE

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR912001230
  • Mfr. Model # 912001230
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 618
  • Shipping Weight 8.0 lbs

Technical Specs

  • Dia. (In.) 20
  • Disc Dia. (In.) 2
  • Application Floor Polishing (Concrete)
  • For Use With Auto Scrubbers and Buffers
  • Item Abrasive Pad
  • Grit 200
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list