Skip Content
POLYMER 19 TOOL 100 GRIT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYMER 19 TOOL 100 GRIT BLACK

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR911901220
  • Mfr. Model # 911901220
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Floor Polishing (Concrete)
  • Dia. (In.) 19
  • Disc Dia. (In.) 2
  • Item Abrasive Pad
  • For Use With Auto Scrubbers and Buffers
  • Grit 100
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list