POLYMER 14 TOOL 50 GRIT GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYMER 14 TOOL 50 GRIT GOLD

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR911401210
  • Mfr. Model # 911401210
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 618
  • Shipping Weight 6.0 lbs

Technical Specs

  • Dia. (In.) 14
  • Application Floor Polishing (Concrete)
  • Disc Dia. (In.) 2
  • For Use With Auto Scrubbers and Buffers
  • Item Abrasive Pad
  • Grit 50
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list