POLYIMIDE FLEX HEATER,ELEC,0.3A,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLYIMIDE FLEX HEATER,ELEC,0.3A,115

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDD8
  • Mfr. Model # 3CDD8
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With RTV Adhesive
  • Includes 12" Insulated Leads
  • Item Polyimide Flex Heater
  • Amps AC 0.3
  • Width 2"
  • Length 2"
  • Type Electric
  • Voltage 115
  • Standards Made With UL/CSA Recognized Components
  • Watts 40
  • Watt Density 10 Watts/Sq. In
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list