Skip Content
POLYETHYLENE TUBING YEL 1/4 1000 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLYETHYLENE TUBING YEL 1/4 1000 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE400-04404704
  • Mfr. Model # 400-04404704
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Cover Material LLDPE
  • Tube Material LLDPE
  • Pneumatic Hose Length 100 ft.
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Temp. Range -50 Degrees - 140 Degrees F
  • Pneumatic Hose Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list