POLYETHYLENE TUBING BLU 3/8 1000 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYETHYLENE TUBING BLU 3/8 1000 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE400-06626704
  • Mfr. Model # 400-06626704
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Cover Material LLDPE
  • Tube Material LLDPE
  • Safety Factor 4:1
  • Item Linear low density Polyethylene Tubing
  • Outside Dia. 3/8"
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Temp. Range -50 Degrees - 140 Degrees F
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Color Blue
  • Pneumatic Hose Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list