POLYETHYLENE TUBING BLK 5/8 500 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLYETHYLENE TUBING BLK 5/8 500 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE400-10628500
  • Mfr. Model # 400-10628500
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Cover Material LLDPE
  • Tube Material LLDPE
  • Pneumatic Hose Length 500 ft.
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Temp. Range -50 Degrees - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list