Skip Content
POLYETHYLENE BIRD NET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYETHYLENE BIRD NET

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRNET-PE25-25
  • Mfr. Model # NET-PE25-25
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1715
  • Shipping Weight 11.35 lbs

Product Details

Keep birds out of roosting and nesting areas on your property by sealing off all structural openings and other havens. Nearly invisible, permanent solution, easy installation and UV stabilized.

Technical Specs

  • For Use On Canopies, Awnings, Eaves, Rafters, Ceilings, Entrances, Loading Docks, Warehouses, Barns, Stables, and Bridges
  • Item Bird Net
  • Material Polyethylene
  • Coverage 625 sq. ft.
  • Overall Length 25 ft.
  • Weight 10 lbs.
  • Used For Bird Control
  • Overall Width 300"
  • Mesh Net Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list