POLYESTER ROPE,DIA 1/4 IN,LENGTH 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYESTER ROPE,DIA 1/4 IN,LENGTH 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U289
  • Mfr. Model # 12U289
  • UNSPSC # 31151502
  • CATALOGUE PAGE # 1915
  • Shipping Weight 0.85 lbs

Product Details

Rope, Rope Material Polyester, Rope Construction Diamond Braid, Rope Dia. 1/4 In., Length 100 ft., Working Load Limit 28 lb., Tensile Strength 315 lb., Package Type Hank, White.

Technical Specs

  • Item Rope
  • Colour White
  • Length 100 ft.
  • Rope Material Polyester
  • Tensile Strength 315 lbs.
  • Working Load Limit 28 lbs.
  • Package Type Hank
  • Rope Dia. 1/4"
  • Rope Construction Diamond Braid
  • Rope Item Tying and Bundling Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list