POLYENTHYLENE CENTER COLLAR 1.2 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYENTHYLENE CENTER COLLAR 1.2 LB.

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFMLLB-CC1211
  • Mfr. Model # LLB-CC1211
  • UNSPSC # 13111308
  • CATALOGUE PAGE # 1138
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item End Cap
  • Length 12"
  • Tensile Strength (PSI) 26
  • Package Quantity 150
  • Temp. Range (F) -20 Degrees - 160 Degrees
  • Material Polyethylene
  • Type Closed Cell
  • Width 10"
  • Thickness Tolerance +/-1/4"
  • Thickness 4"
  • Length Tolerance +/-1/4"
  • Density 1.2 lbs./cu. ft.
  • Firmness @ 25% Deflection (PSI) 6
  • Width Tolerance +/-1/4"
  • Stretch Limit 40%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list