POLYCARB LENS LED DOCK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYCARB LENS LED DOCK LIGHT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDL41LED-PL
  • Mfr. Model # L41LED-PL
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1190
  • Shipping Weight 12.0 lbs

Technical Specs

  • Lamp Watts 16
  • Number of Arms 2
  • Cord Length 10 ft.
  • Mounting Type Wall
  • Switch Type Push
  • Voltage 110
  • Standards cULUS
  • Swivel Angle 180 deg.
  • Lighthead Material Cast Aluminium
  • Arm Length 40"
  • Lens Material Polycarbonate
  • Lamp Type LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list