Skip Content
POLYBERM CONTAINMENT-20X40X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYBERM CONTAINMENT-20X40X3

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC45-2040PB-L
  • Mfr. Model # 45-2040PB-L
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1200.0 lbs

Technical Specs

  • Colour Tan/Black
  • Height 36"
  • Item Berm
  • Length 20 ft.
  • Spill Capacity 17,952 gal.
  • Material HDPE/XR
  • Standards EPA, SPCC, NPDES
  • Width 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list