Skip Content
POLYBERM CONTAINMENT-12X12X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYBERM CONTAINMENT-12X12X3

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC45-1212PB-L
  • Mfr. Model # 45-1212PB-L
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 480.0 lbs

Technical Specs

  • Height 36"
  • Colour Tan/Black
  • Length 12 ft.
  • Item Berm
  • Material HDPE/XR
  • Spill Capacity 3,231 gal.
  • Standards EPA, SPCC, NPDES
  • Width 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list