POLY V BELT,ARPM 460J6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLY V BELT,ARPM 460J6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3X655
  • Mfr. Model # 3X655
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Industry Number 460J6
  • Construction Raw Edge
  • Item Compressor V-Belt
  • Resists Oil/Heat
  • Number of Ribs 6
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Thickness 0.16"
  • Top Width 9/16"
  • Outside Length 46"
  • V-Belt Section J
  • V-Belt Type Micro Ribbed V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list