Skip Content
POLY TUBING,5 IN. W,2150 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY TUBING,5 IN. W,2150 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWL9
  • Mfr. Model # 2EWL9
  • UNSPSC # 24141514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.25 lbs

Technical Specs

  • Item Poly Tubing
  • Length 2150 ft.
  • Width 5"
  • Thickness 2 mil
  • Standards FDA
  • Core Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list