Skip Content
POLY TANK CONTAINMENT UNIT/275 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY TANK CONTAINMENT UNIT/275

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5275BK
  • Mfr. Model # 5275BK
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Length 82"
  • Item Tank Containment Unit
  • Colour Black
  • Height 34-1/2"
  • Material Polyethylene
  • Spill Capacity 275 gal.
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
  • Width 44-3/4"
  • Drain Included No
  • Number of IBCs 1
  • Spill Containment Opening Type No Cover
  • Covered/Uncovered Uncovered
  • IBC Containment Product Type Tank Containment Sump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list