Skip Content
POLY-SPILL PAD 4FTX4FTX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY-SPILL PAD 4FTX4FTX2IN

POLY-SPILLPAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5620YE
  • Mfr. Model # 5620YE
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Colour Yellow
  • Height 2-1/4"
  • Includes Lightweight, Removable Polyethylene Grate
  • Item Spill Pad
  • Length 55-1/2"
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl
  • Spill Capacity 12 gal.
  • Width 55"
  • Standards EPA, SPCC, NPDES
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Drain Included No
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 16,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list