Skip Content
POLY-SPILL PAD 2FTX4FTX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY-SPILL PAD 2FTX4FTX2IN

POLY-SPILLPAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5610YE
  • Mfr. Model # 5610YE
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Includes Lightweight, Compact and Portable, Removable Polyethylene Grate
  • Height 2-1/4"
  • Colour Yellow
  • Item Spill Pad
  • Length 23-1/2"
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl
  • Spill Capacity 7.50 gal.
  • Width 48-1/2"
  • Standards EPA, SPCC, NPDES
  • Drain Included No
  • Spill Containment Type Spill Containment Pallets
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 8,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list