Skip Content
POLY SCRUB BRUSH,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY SCRUB BRUSH,20 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MEJ6
  • Mfr. Model # 1MEJ6
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Product Details

Polypropelyne scrub brushes, an economical choice for general scrubbing. Grit brushes, heavy duty brushes for aggressive scrubbing of concrete, as well as stripping of resilient floors, terrazzo and tile. Brushes won't tear or lose their shape on any surface: new, old or uneven.

Technical Specs

  • For Use With -
  • Includes -
  • Pad Size 18"
  • Item Polypropylene Scrub Brush
  • Bristle Color Black
  • Machine Size 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list