Skip Content
POLY PORTFOLIO FOLDER,BLACK,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY PORTFOLIO FOLDER,BLACK,PK 25

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XUX9
  • Mfr. Model # 6XUX9
  • UNSPSC # 44122011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Height 11-5/8"
  • Item Portfolio
  • Colour Black
  • Includes 2 Pockets
  • Material Polypropylene
  • Sheet Size 8-1/2 x 11"
  • Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list