POLY OXFORD INSULATED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY OXFORD INSULATED BIB OVERALL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7910LGE-BLK
  • Mfr. Model # 7910LGE-BLK
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.0 lbs

Product Details

Poly oxford insulated bib overall. Lining: quilted 6 oz. polyester insulation. Unique construction allows for easy layering from waist up, 2-way covered leg zippers from ankle to hip. Knees, cuffs and trim reinforced with HD Cordura. Black in colour.

Technical Specs

  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list