Skip Content
POLY OXFORD INSULATED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY OXFORD INSULATED BIB OVERALL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7910-3XL-BLK
  • Mfr. Model # 7910-3XL-BLK
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.0 lbs

Product Details

Poly oxford insulated bib overall. Lining: quilted 6 oz. polyester insulation. Unique construction allows for easy layering from waist up, 2-way covered leg zippers from ankle to hip. Knees, cuffs and trim reinforced with HD Cordura. Black in colour.

Technical Specs

  • Gender Men's
  • Fits Chest Size 52" - 54"
  • Hammer Loop Yes
  • Number of Outside Pockets 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list