POLY OXFORD 3-IN-1 PARKA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY OXFORD 3-IN-1 PARKA

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI9L4LGE-BLK
  • Mfr. Model # I9L4LGE-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.5 lbs

Product Details

Poly oxford 3-in-1 parka with insulated zip-out liner. Hidden embroidery access zipper on shell. Reflective striping on shell, zip-off hood included. Black in colour.

Technical Specs

  • Size Large
  • Colour Black
  • Includes Zip-off Hood
  • Closure Type Zipper
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list