Skip Content
Discontinued with Replacement
POLY OVERPACK 110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLY OVERPACK 110

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1240YE
  • Mfr. Model # 1240YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2706
  • Shipping Weight 52.0 lbs
Suggested Replacement Product
SALVAGE DRUM,POLYETHYLENE,650LB CAP LOAD

Price: NA

Product Details

POLY OVERPACK 110

Technical Specs

  • Colour Yellow
  • Includes Easy to Use Slotted Screw Type Lid
  • Item Salvage Drum
  • Standards DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES
  • Container Type Drum
  • Height 45"
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list