POLY DRUM,OPEN HEAD,55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY DRUM,OPEN HEAD,55 GAL

SKOLNIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GTZ2
  • Mfr. Model # 2GTZ2
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 1963
  • Shipping Weight 29.0 lbs

Technical Specs

  • Inside Dia. 23-1/2"
  • For Use With Packing Groups Ii and Iii of Hazardous Materials
  • Item Poly Drum
  • Outside Dia. 23-1/2"
  • Standards DOT 49 CFR 173
  • Overall Height 34-1/4"
  • Load Capacity 286 lbs.
  • UN Rating Solid 1H2/Y130/S
  • Material Thickness 2.2mm
  • Drum Color Blue
  • Drum Head Type Open Head
  • Drum Lid Closure Lever Lock Ring
  • Drum Volume Capacity 55 gal.
  • Primary Drum Material Polyethylene
  • Drum Item Salvage Drum
  • Lined/Unlined Unlined
  • Packing Group II and III of Hazardous Materials
  • Drum Cover Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list