Skip Content
POLY COTTON COVERALL,ROYAL BLUE, XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL,ROYAL BLUE, XS

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP035NSXS
  • Mfr. Model # WCP035NSXS
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Size X-Small
  • Material Poly Cotton
  • Closure Type Zipper, Velcro
  • Fabric Weight 7.5 oz.
  • Inseam 30-3/4"
  • Insulated No
  • Fits Waist Size 35"
  • Number of Outside Pockets 6
  • Fits Chest Size 42"
  • Gender Women's
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list