POLY COTTON COVERALL, ROYAL BLUE, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY COTTON COVERALL, ROYAL BLUE, S

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP035NS-S
  • Mfr. Model # WCP035NS-S
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Material Poly Cotton
  • Colour Royal Blue
  • Item Coverall
  • Size Small
  • Closure Type Zipper, Hook and Loop
  • Fabric Weight 7.5 oz.
  • Inseam 30-3/4"
  • Insulated No
  • Fits Waist Size 39"
  • Fits Chest Size 46"
  • Gender Women's
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list