Skip Content
POLY COTTON COVERALL ORANGE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL ORANGE XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-2XL
  • Mfr. Model # WCP051-2XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Size X-Large
  • Material Poly Cotton
  • Item Coverall
  • Standards CSA Z96
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Closure Type Zipper, Velcro
  • Inseam 30-3/4"
  • Fits Waist Size 51"
  • Fits Chest Size 58"
  • Gender Women's
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list