Skip Content
POLY COTTON COVERALL ORANGE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL ORANGE S

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-4Y-S
  • Mfr. Model # WCP051-4Y-S
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Item Coverall
  • Material Poly Cotton
  • Standards CSA Z96
  • Size Small
  • Closure Type Zipper, Velcro
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Fits Chest Size 46"
  • Inseam 30-3/4"
  • Fits Waist Size 39"
  • Gender Women's
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list