Skip Content
POLY COTTON COVERALL ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL ORANGE L

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-4Y-L
  • Mfr. Model # WCP051-4Y-L
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Item Coverall
  • Material Poly Cotton
  • Size Large
  • Closure Type Zipper, Velcro
  • Standards CSA Z96
  • Fabric Weight 7.5 oz.
  • Inseam 30-3/4"
  • Insulated No
  • Fits Chest Size 54"
  • Fits Waist Size 47"
  • Hammer Loop No
  • Gender Women's
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list