POLY COTTON COVERALL ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY COTTON COVERALL ORANGE L

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-2L
  • Mfr. Model # WCP051-2L
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Colour Safety Orange
  • Material Poly Cotton
  • Size Large
  • Standards CSA Z96
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Closure Type Zipper, Hook and Loop
  • Fits Waist Size 47"
  • Fits Chest Size 54"
  • Inseam 30-3/4"
  • Gender Women's
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list