POLY COTTON COVERALL ORANGE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY COTTON COVERALL ORANGE 3XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-4Y3XL
  • Mfr. Model # WCP051-4Y3XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Colour Safety Orange
  • Material Poly Cotton
  • Standards CSA Z96
  • Size 3X-Large
  • Closure Type Zipper, Hook and Loop
  • Insulated No
  • Gender Women's
  • Fits Waist Size 59"
  • Number of Outside Pockets 6
  • Fabric Weight 7.5 oz.
  • Hammer Loop No
  • Fits Chest Size 66"
  • Inseam 30-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list