Skip Content
POLY COTTON COVERALL ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL ORANGE 2XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP051-4Y2XL
  • Mfr. Model # WCP051-4Y2XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Size 2X-Large
  • Item Coverall
  • Material Poly Cotton
  • Fabric Weight 7.5 oz.
  • Closure Type Zipper, Velcro
  • Standards CSA Z96
  • Insulated No
  • Inseam 30-3/4"
  • Fits Chest Size 62"
  • Fits Waist Size 55"
  • Gender Women's
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list