POLY COTTON COVERALL,NAVY BLUE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLY COTTON COVERALL,NAVY BLUE, XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP034NS-XL
  • Mfr. Model # WCP034NS-XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Size X-Large
  • Colour Navy Blue
  • Item Coverall
  • Material Poly Cotton
  • Closure Type Zipper, Hook and Loop
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Inseam 30-3/4"
  • Fits Chest Size 58"
  • Fits Waist Size 51"
  • Number of Outside Pockets 6
  • Gender Women's
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list