Skip Content
POLY COTTON COVERALL,NAVY BLUE, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL,NAVY BLUE, M

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP034NS-M
  • Mfr. Model # WCP034NS-M
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Material Poly Cotton
  • Size Medium
  • Colour Navy Blue
  • Closure Type Zipper, Velcro
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Fits Chest Size 50"
  • Inseam 30-3/4"
  • Hammer Loop No
  • Number of Outside Pockets 6
  • Fits Waist Size 43"
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list