Skip Content
POLY COTTON COVERALL,NAVY BLUE, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL,NAVY BLUE, 3XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP034NS3XL
  • Mfr. Model # WCP034NS3XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy Blue
  • Item Coverall
  • Material Poly Cotton
  • Size 3X-Large
  • Closure Type Zipper, Velcro
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Fits Chest Size 66"
  • Inseam 30-3/4"
  • Gender Women's
  • Fits Waist Size 59"
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list